References
SMC:CDQ2WA32TF-25DCZ
Rubix:108A2898
Manufacturer :00794516

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CDQ2WA32TF-25DCZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Lighter weight
Small auto switch
Reduction in labour for work
Reduction in labour for design
Small auto switch
Reduction in labour for work
Reduction in labour for design
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 79.64 excl. VAT
/ Each
£ 95.57 incl. VAT
- Delivery usually within ( 7 ) days