References
SMC:MGP12-PS
Rubix:120A5359
EAN:3618033196088

Documents
Product details : SMC MGP12-PS MAINTENANCE KIT
The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed.
Strengths
Compact guide cylinder with air cushion
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of wire lead lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes: 10mm through 400mm, depending upon bore size
Variety of switches with a variety of wire lead lengths
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | compact guide cylinder |
Show UNSPSC/ECL@SS
£ 5.58 excl. VAT
/ Each
£ 6.70 incl. VAT
- Delivery usually within ( 34 ) days