SMC CQSB25-PS SEAL KIT


Compact Cylinder

References
smc:CQSB25-PS
rubix:121A5294
brand logo
brand logo
Technical specifications
Typecompact cylinder
See all Specifications

Product details : SMC CQSB25-PS SEAL KIT


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three and four sides. An increased side load version is available for more demanding applications.

Strengths

Spring extend or spring return
Bore sizes in mm: 12, 16, 20, 25
Strokes: 5mm and 10mm
Mounts: through hole, both ends tapped, foot, front or rear flanges
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistic Weight2 g
Typecompact cylinder
Materialaluminium
Show UNSPSC/ECL@SS
£ 4.93 excl. VAT
/ Each
£ 5.92 incl. VAT
  • Delivery usually within ( 4 ) days