References
SMC:MGPM20-150A
Rubix:112A0130
Manufacturer :MGPM20-150A

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
Product details : SMC MGPM20-150A AIR CYLINDER
The MGPM/L-XC8 is an adjustable extend stroke type where the MGPM/L-XC9 allows for stroke adjustment on the retract stroke. The MGPM/L-XB13 is a compact body actuator integrated with internal guide shafts with the ability to operate smoothly at low speeds (5 to 50mm/s).
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 354.58 excl. VAT
/ Each
£ 425.50 incl. VAT
- Delivery usually within ( 29 ) days