References
SMC:CQMB32TF-25
Rubix:393A2996
Manufacturer :CQMB32TF-25

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CQMB32TF-25 GUIDE ROD TYPE COMPACT CYLINDER
This compact guided SMC cylinder from the CQM series offers integrated guidance for applications where the overall size must remain small. The CDQMB32TF-25 model combines a 32 mm bore with a 25 mm stroke.
Features
Specifications
Standards and instructions for use
Consult the CQM operating manual before mounting and commissioning. Use non-lubricated air and observe the temperature and pressure ranges indicated by SMC.
Features
- Compact guided type to minimise overall size.
- Side load resistance stated as 4 times higher than that of the CQ2K.
- Anti-rotation accuracy of 0.2 or less.
- Mounting by through holes.
Specifications
- Fluid: air.
- Operation: double acting, single rod.
- Maximum operating pressure: 1.0 MPa (10 bar).
- Ambient and fluid temperature: -10 to 70 °C without auto-switch, -10 to 60 °C with auto-switch.
Standards and instructions for use
Consult the CQM operating manual before mounting and commissioning. Use non-lubricated air and observe the temperature and pressure ranges indicated by SMC.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | anodised aluminium alloy; stainless steel; carbon steel |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 87.83 excl. VAT
/ Each
£ 105.40 incl. VAT
- Delivery usually within ( 11 ) days