SMC MGPM25-300-XC6A COMPACT GUIDE CYLINDER


Compact Guide Cylinder

References
smc:00223822
rubix:110A9021
brand logo
brand logo
Technical specifications
Typecompact guide cylinder
Cylinder diameter25 mm
See all Specifications

Product details : SMC MGPM25-300-XC6A COMPACT GUIDE CYLINDER


The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed.

Strengths

•Compact guide cylinder
Oversized guide rod
Two bore sizes available
Strokes from 25-200mm
Auto switch capable

Technical specifications


Attributes
Typecompact guide cylinder
Cylinder diameter25 mm
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke300 mm
Design size25
Show UNSPSC/ECL@SS
£ 425.45 excl. VAT
/ Each
£ 510.54 incl. VAT
  • Delivery usually within ( 24 ) days