References
Rubix:2605735
Product details : SMC MGF100TF-75 GUIDE TABLE
Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 100mm
Port Thread: TF (G)
Stroke: 75mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Port Thread: TF (G)
Stroke: 75mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Low-profile, compact, guide table
Large diameter guide rod enables cylinder to handle eccentric loads applied from any direction within a 360 angle
Available in 40, 63 or 100mm bore sizes
Auto switch capable
Large diameter guide rod enables cylinder to handle eccentric loads applied from any direction within a 360 angle
Available in 40, 63 or 100mm bore sizes
Auto switch capable
Technical specifications
Attributes
| Type | smc mgf100tf-75 guide table |
|---|
Show UNSPSC/ECL@SS
£ 1,707.73 excl. VAT
/ Each
£ 2,049.28 incl. VAT
- Delivery usually within ( 4 ) days
