References
Aventics:7472011002
Rubix:272A6548
EAN:3661475963701
Documents
Product details : AVENTICS 7472011002
The AVENTICS Series C12P is a cylinder Series according the standard CNOMO NFE 49-001 and offer a replacement for existing application.
Strengths
•CNOMO NFE 49-001
According to NFE 49-001
Ø 25 mm ... 200 mm
Max. stroke: 90.551 in
Robust design
Optional: through piston rod, heat resistant
According to NFE 49-001
Ø 25 mm ... 200 mm
Max. stroke: 90.551 in
Robust design
Optional: through piston rod, heat resistant
Technical specifications
Attributes
| Type | tie rod cylinder |
|---|
Show UNSPSC/ECL@SS
£ 409.83 excl. VAT
/ Each
£ 491.80 incl. VAT
- Usually arrives within 14 working days

