Compact Guide Cylinder
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 75 mm |
Type | Compact Guide Cylinder |
---|---|
Cylinder diameter | 20 mm |
Cylinder stroke | 75 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 7 ) days