SMC CRB1BW100-270SE-XF ROTARY ACTUATOR


Rotary Actuator/Vane Style

References
smc:CRB1BW100-270SE-XF
rubix:2601473
manufacturer :00222947
brand logo
brand logo
Technical specifications
TypeRotary Actuator
See all Specifications

Product details : SMC CRB1BW100-270SE-XF ROTARY ACTUATOR


Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
  • Highly reliable
  • Body side and axial direction ports
  • Unrestricted auto switch mounting positions

    Magnet: None
    Mounting: B (Basic)
    Shaft Type: W [Double shaft (Long shaft key & Four chamfers)]
    Body Size: 100mm
    Rotation Angle, Vane: 270S (Rotation Angle
    Vane Style: Single)
    Port Location: E (Axial)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
    Port Threads: XF (G)
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)198x140x125 mm
    Logistic Weight4000 g
    TypeRotary Actuator
    Min. temperature5 °C
    Max. temperature60 °C
    Show UNSPSC/ECL@SS
    £ 356.33 excl. VAT
    / Each
    £ 427.60 incl. VAT
    • Delivery usually within ( 4 ) days