SMC CDUJB6-4DM MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUJB6-4DM
Rubix:112A5259
Manufacturer :CDUJB6-4DM
EAN:3618035784818

Technical specifications
| Type | mini free mount cylinder; double acting |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 4 mm |
Documents
Product details : SMC CDUJB6-4DM MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount Space saving compact cylinder Available in 4mm to 10mm bore size
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 6
Stroke: 4mm
Action: D (Double Acting)
Rod End Thread: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 6
Stroke: 4mm
Action: D (Double Acting)
Rod End Thread: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x19x13 mm |
|---|---|
| Logistic Weight | 16 g |
| Type | mini free mount cylinder; double acting |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 32.78 excl. VAT
/ Each
£ 39.34 incl. VAT
- Delivery usually within ( 4 ) days