SMC MGPL25TF-300AZ COMPACT GUIDE CYLINDER AIR CUSHION


Compact Guide Cylinder

References
smc:MGPL25TF-300AZ
rubix:393A0754
manufacturer :01125150
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter25 mm
Cylinder stroke300 mm
See all Specifications

Product details : SMC MGPL25TF-300AZ COMPACT GUIDE CYLINDER AIR CUSHION


The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The series is designed for high side load applications found in material handling, lifting and stopping.

Strengths

•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths

Technical specifications


Attributes
TypeCompact Guide Cylinder
Cylinder diameter25 mm
Cylinder stroke300 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 548.80 excl. VAT
/ Each
£ 658.56 incl. VAT
  • Usually arrives within 14 working days