SMC MLGPM25TF-75Z-B COMPACT GUIDE CYLINDER WITH LOCK
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MLGPM25TF-75Z-B
Rubix:393A1042
Manufacturer :01898603

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC MLGPM25TF-75Z-B COMPACT GUIDE CYLINDER WITH LOCK
The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed
Strengths
•Low profile with compact lock unit
Locking is possible at any desired position
Locking direction is selectable
Slide or ball bushing bearings
Four types of mounting
Available in 20 to 100mm bore sizes
Auto switch capable
Locking is possible at any desired position
Locking direction is selectable
Slide or ball bushing bearings
Four types of mounting
Available in 20 to 100mm bore sizes
Auto switch capable
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 414.32 excl. VAT
/ Each
£ 497.18 incl. VAT
- Usually arrives within 14 working days