SMC MGPM12-30Z-XB22 COMPACT GUIDE CYLINDER
Compact Guide Cylinder
See technical informationSee documentsReferences
SMC:MGPM12-30Z-XB22
Rubix:185A0276
Manufacturer :MGPM12-30Z-XB22

Documents
Product details : SMC MGPM12-30Z-XB22 COMPACT GUIDE CYLINDER
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. The series is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, slide bushing, new style Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm) Strokes: 10mm through 400mm, depending upon bore size Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Max. service pressure | 10 bar |
| Material | nbr |
| Pressure range | 1,0/1,5 mpa |
| Min. service pressure | 1.2 bar |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 253.57 excl. VAT
/ Each
£ 304.28 incl. VAT
- Delivery usually within ( 7 ) days