CAMOZZI BASE MOUNTED VLV-5/2-SIZE 16-SOL SPRING-24V DC-1W EN530-16-PN3
Base Mounted Valve
See technical informationSee documentsReferences
Camozzi:EN530-16-PN3
Rubix:202A9814
Manufacturer :20-7050-8061

Documents
Product details : CAMOZZI BASE MOUNTED VLV-5/2-SIZE 16-SOL SPRING-24V DC-1W EN530-16-PN3
Camozzi EN530-16-PN3 pneumatic directional valve, 5/2-way monostable. PN3 coil: 24 V DC (1 W), flow rate 610 Nl/min and pressure 2.5÷10 bar.
Technical specifications
Attributes
| Type | base mounted valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 610 l/min |
| Material | nbr |
| Pressure range | 2,5 ÷ 10 bar |
| Port size | 1/4 |
| Min. service pressure | 2.5 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 93.80 excl. VAT
/ Each
£ 112.56 incl. VAT
- Usually arrives within 14 working days
