References
SMC:MGPM50TFM-50Z
Rubix:240A0554
Manufacturer :MGPM50TFM-50Z

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Product details : SMC MGPM50TFM-50Z COMPACT GUIDE CYLINDER
Strengths
•Applicable to operation in micro-powder (10 to 100 μm) /general environments
Durability is 4 times stronger than the standard model in micro-powder environments
The overall length and mounting are the same as those of the standard model
Grease film is formed on the piston rod surface to improve the durability
Entry of dust and foreign matter is prevented
The number of operating cycles can be improved even in general environments
Durability is 4 times stronger than the standard model in micro-powder environments
The overall length and mounting are the same as those of the standard model
Grease film is formed on the piston rod surface to improve the durability
Entry of dust and foreign matter is prevented
The number of operating cycles can be improved even in general environments
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 411.76 excl. VAT
/ Each
£ 494.11 incl. VAT
- Delivery usually within ( 23 ) days