Toothed Belt Axis ELGC-TB
Type | Electromechanical linear axis with toothed belt |
---|
Type | Electromechanical linear axis with toothed belt |
---|---|
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Cylinder stroke | 300 mm |
Design size | 80 |
Usually arrives within 14 working days