SMC CHDKGB25-10 COMPACT HYDRAULIC CYLINDER 16 MPA
Compact Hydraulic Cylinder
See technical informationSee documentsReferences
SMC:CHDKGB25-10
Rubix:2600787
EAN:3618035768566

Documents
Product details : SMC CHDKGB25-10 COMPACT HYDRAULIC CYLINDER 16 MPA
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
•JIS standard compact hydraulic cylinder
•Nominal pressure: 16MPa
•Bore sizes: 20~25
•Mounting: basic type
•Auto switch capable
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 25mm
Thread Type: Rc
Stroke: 10mm
Rod End Nut: Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Nominal pressure: 16MPa
•Bore sizes: 20~25
•Mounting: basic type
•Auto switch capable
Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 25mm
Thread Type: Rc
Stroke: 10mm
Rod End Nut: Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x63x49 mm |
|---|---|
| Logistic Weight | 340 g |
| Type | compact hydraulic cylinder |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 126.48 excl. VAT
/ Each
£ 151.78 incl. VAT
- Delivery usually within ( 4 ) days