References
SMC:CHDKGB40-30M
Rubix:393A3338

Documents
Product details : SMC CHDKGB40-30M HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
CH(D)KG(32-100), Compact Hydraulic Cylinder Series
Technical specifications
Attributes
| Logistic Weight | 1328 g |
|---|---|
| Type | compact hydraulic cylinder |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 186.12 excl. VAT
/ Each
£ 223.34 incl. VAT
- Usually arrives within 14 working days