SMC CHDKGB50-100M COMPACT HYDRAULIC CYLINDER 16 MPA
Compact Hydraulic Cylinder
See technical informationSee documentsReferences
SMC:CHDKGB50-100M
Rubix:393A1158
Manufacturer :00121156
EAN:3618035767866

Documents
Product details : SMC CHDKGB50-100M COMPACT HYDRAULIC CYLINDER 16 MPA
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
CH(D)KG(32-100), Compact Hydraulic Cylinder Series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x216x81 mm |
|---|---|
| Logistic Weight | 6900 g |
| Type | compact hydraulic cylinder |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 288.80 excl. VAT
/ Each
£ 346.56 incl. VAT
- Usually arrives within 14 working days