References
SMC:CHDKGB50-10
Rubix:393A3333
Manufacturer :00024708
EAN:3618035767880

Documents
Product details : SMC CHDKGB50-10 HYDRAULIC CYLINDER
CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
CH(D)KG(32-100), Compact Hydraulic Cylinder Series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x91x81 mm |
|---|---|
| Logistic Weight | 1555 g |
| Type | compact hydraulic cylinder |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 210.57 excl. VAT
/ Each
£ 252.68 incl. VAT
- Usually arrives within 14 working days