SMC CHDKGB63-25M COMPACT HYDRAULIC CYLINDER 16 MPA


Compact Hydraulic Cylinder

References
smc:CHDKGB63-25M
rubix:2600805
brand logo
brand logo
Technical specifications
Typecompact hydraulic cylinder
Cylinder stroke25 mm
See all Specifications

Product details : SMC CHDKGB63-25M COMPACT HYDRAULIC CYLINDER 16 MPA


CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.
•JIS standard compact hydraulic cylinder
•Nominal pressure: 16MPa
•Bore sizes: 32~100
•Mounting: basic type
•Auto switch capable

Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 63mm
Thread Type: Rc
Stroke: 25mm
Rod End Nut: M (Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x160x100 mm
Logistic Weight3170 g
Typecompact hydraulic cylinder
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 352.66 excl. VAT
/ Each
£ 423.19 incl. VAT
  • Delivery usually within ( 28 ) days