SMC CDLQD50-75DM-B COMPACT CYLINDER WITH LOCK
Compact Lock Cylinder
See technical informationSee documentsReferences
SMC:CDLQD50-75DM-B
Rubix:111A2892
Manufacturer :CDLQD50-75DM-B
EAN:3618035864701

Technical specifications
| Type | compact lock cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 75 mm |
Documents
Product details : SMC CDLQD50-75DM-B COMPACT CYLINDER WITH LOCK
Compact cylinder series CLQ, although equipped with locking function, is designed to minimize the overall length. Overall length of the model is achieved to be the same as that of the CQ2 compact cylinder. CLQ is available in 5 bore sizes ranging from 40 to 100mm and is auto switch capable.
•Low profile with compact lock unitTwo types of mounting Locking is possible at any position within the entire stroke
•Locking direction is selectable Easy manual unlocking
Magnet: D (Built-in)
Mounting: D (Double Clevis)
Bore Size: 50mm
Thread: M5x0.8 (20-25 Bore)
Rc (32-100 Bore):
Stroke: 75mm
Body Option: M (Rod End Male Thread)
Locking Direction: B (Retracting Stroke Lock)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Locking direction is selectable
Magnet: D (Built-in)
Mounting: D (Double Clevis)
Bore Size: 50mm
Thread: M5x0.8 (20-25 Bore)
Rc (32-100 Bore):
Stroke: 75mm
Body Option: M (Rod End Male Thread)
Locking Direction: B (Retracting Stroke Lock)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Low profile with compact lock unit
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking
Two types of mounting
Locking is possible at any position within the entire stroke
Locking direction is selectable
Easy manual unlocking
Technical specifications
Attributes
| Logistic Weight | 1940 g |
|---|---|
| Type | compact lock cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 75 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 507.46 excl. VAT
/ Each
£ 608.95 incl. VAT
- Delivery usually within ( 19 ) days