Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CRJB05-90 ROTARY ACTUATOR
SMC CRJB05-90 ROTARY ACTUATOR
Miniature Rotary Actuator
References
smc:
CRJB05-90
rubix:
2601520
manufacturer :
00034451
Technical specifications
Type
CRJ
Cylinder stroke
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CRJB05-90 ROTARY ACTUATOR
Miniature rotary actuator
Sizes: 05, 1
Rotating angle: 90°, 100°, 180°, 190°
Adjustable rotation time range: from 0.1 to 0.5 s/90°
External stopper available.
•Compact.
•Light weight.
•Flexible mounting.
•Improved allowable load.
•Reduced backlash.
External Stopper: B (Basic Style)
Size: 05
Rotation Angle: 90°
Port Location: Front Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
43
x
28
mm
Logistic Weight
22
g
Type
CRJ
Cylinder stroke
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.41
excl. VAT
/
Each
£
176.89
incl. VAT
Delivery usually within (
4
) days
Select variants (11)
Add to cart
Check our products from related categories
SMC CDQSWB25-5D DOUBLE ROD COMPACT CYLINDER
AVENTICS R422001340
SMC CDQ2WB32TF-45DCZ COMPACT CYLINDER
FESTO 572697 COMPACT CYLINDER ADN-50-50-A-PPS-A
SMC CQ2B25-15DM AIR CYLINDER
AVENTICS R422001737
SMC CQ2KB16-25D COMPACT CYLINDER NON-ROTATING
SMC CD55B20-5M COMPACT CYLINDER
SMC C55B25-80M ISO 21287 CYLINDER
SMC CDQSB12-5T AIR CYLINDER
SMC CQ2WA63TF-35DZ COMPACT CYLINDER DOUBLE ROD
SMC CDQ2A25-45DMZ COMPACT CYLINDER
SMC CQ2A50TF-300DCZ COMPACT CYLINDER
SMC CRB1BWU20-270S ROTARY ACTUATOR
SMC EMGQL63-150 COMPACT GUIDE CYLINDER