SMC ARM11BB1-307-A MANIFOLD REGULATOR
Compact Manifold Regulator
See technical informationSee documentsReferences
SMC:ARM11BB1-307-A
Rubix:124A8299
Manufacturer :00238071
Documents
Product details : SMC ARM11BB1-307-A MANIFOLD REGULATOR
Regulator manifold series ARM is available in standard size 1000 and 2000 and the modular style is available in sizes 2500 and 3000. Standard models are available with 4 connection methods and have back-flow function availability. Modular styles can be freely mounted on a manifold station and have easy set up using the new handle.
Strengths
•Regulator block, individual supply type
IN/OUT fittings: straight and elbow (metric and inch)
IN/OUT piping: bottom, top
Handle position: top, bottom, front
Accessories: pressure gauge
IN/OUT fittings: straight and elbow (metric and inch)
IN/OUT piping: bottom, top
Handle position: top, bottom, front
Accessories: pressure gauge
Technical specifications
Attributes
| Material | pbt (body) |
|---|
Show UNSPSC/ECL@SS
£ 126.04 excl. VAT
/ Each
£ 151.25 incl. VAT
- Delivery usually within ( 27 ) days
