FESTO 530005 PRESSURE REGULATOR MS6-LR-3/8-D7-AS
Pressure regulator MS6
See technical informationSee documentsReferences
Festo:MS6-LR-3/8-D7-AS
Rubix:124A3108
Manufacturer :530005
EAN:4052568085582

Documents
Product details : FESTO 530005 PRESSURE REGULATOR MS6-LR-3/8-D7-AS
Pressure regulator MS6-LR-3/8-D7-AS 12 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x80x100 mm |
|---|---|
| Logistic Weight | 910 g |
| Connection 1 | g 3/8 |
| Material | pa pom (control panel);nbr (seal, membrane);die-cast aluminium (housing);pom (separating plate) |
| Body size | 6 mm |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 60.11 excl. VAT
/ Each
£ 72.13 incl. VAT
- Delivery usually within ( 6 ) days