SMC ARM2500-06A-F02 MANIFOLD REGULATOR


Compact Manifold Regulator

References
smc:00267763
rubix:124A8904
brand logo
brand logo
Technical specifications
Connection 1G 1/4
See all Specifications

Product details : SMC ARM2500-06A-F02 MANIFOLD REGULATOR


Regulator manifold series ARM is available in standard size 1000 and 2000 and the modular style is available in sizes 2500 and 3000. Standard models are available with 4 connection methods and have back-flow function availability. Modular styles can be freely mounted on a manifold station and have easy set up using the new handle.

Strengths

•Regulator block, individual supply type
IN/OUT fittings: straight and elbow (metric and inch)
IN/OUT piping: bottom, top
Handle position: top, bottom, front
Accessories: pressure gauge

Technical specifications


Attributes
Connection 1G 1/4
MaterialDie-Cast Aluminium (Body)
Body size2500 mm
Type of couplingG
Show UNSPSC/ECL@SS
£ 215.50 excl. VAT
/ Each
£ 258.60 incl. VAT
  • Delivery usually within ( 24 ) days