SMC ITV1010-01F1BN3

Electro Pneumatic Regulator

See technical informationSee documents

References

SMC:ITV1010-01F1BN3
Rubix:265A1379
Manufacturer :ITV1010-01F1BN3
SMC REGULATOR ITV1010-01F1BN3

Technical specifications

Connection 1g 1/8

Documents

Product details : SMC ITV1010-01F1BN3


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.

Strengths

Compact and Lightweight
High Stability
High-Speed Response Time
Stepless Control of Air Pressure Proportion to an Electric Signal
Built-in one-touch fitting
Error indication LED

Technical specifications


Attributes
Connection 1g 1/8
£ 381.60 excl. VAT
/ Each
£ 457.92 incl. VAT
  • Delivery usually within ( 4 ) days