Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV3010-34F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV3010-34F2N ELECTRO-PNEUMATIC REGULATOR
ITV1000/2000/3000, Electro-Pneumatic Regulator
References
smc:
ITV3010-34F2N
rubix:
393A2436
manufacturer :
ITV3010-34F2N
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3010-34F2N ELECTRO-PNEUMATIC REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4400 l/min
Compatible with AC-D series
Plug-in manifold type available.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
537.07
excl. VAT
/
Each
£
644.48
incl. VAT
Usually arrives within 14 working days
Select variants (33)
Add to cart
Check our products from related categories
AVENTICS R412006205
AVENTICS R412006156
FESTO 528952 PRESSURE REGULATOR MANIFOLD LRB-1/4-D-7-O-K2-MINI
SMC VEX3900-20F 3 POSITION VALVE
SMC EIR402-F03-P PRECISION REGULATOR
FESTO 194641 PRESSURE REGULATOR LRS-3/8-D-7-O-I-MIDI
FESTO 194669 PRESSURE REGULATOR LRS-1-D-7-O-MAXI
FESTO 197577 ONE-WAY FLOW CONTROL VALVE GRLA-M5-QS-4-RS-D
FESTO 540042 PRESSURE REGULATOR MANIFOLD LRB-1/4-DB-7-O-K4-MINI
FESTO 194638 PRESSURE REGULATOR LRS-3/8-D-7-MIDI
FESTO 194690 PRECISION PRESSURE REGULATOR LRPS-1/4-0,7
SMC AR30-F03-D MODULAR STYLE REGULATOR
FESTO 192312 PRESSURE REGULATOR LR-3/8-D-I-MIDI
AVENTICS R414002412
SMC ARM10-08 MANIFOLD REGULATOR