SMC PVQ13-6L-03-M5-A COMPACT PROPORTIONAL SOLENOID VALVE
Compact Proportional Solenoid Valve - PVQ10
See technical informationSee documentsReferences
SMC:PVQ13-6L-03-M5-A
Rubix:393A1191
Manufacturer :PVQ13-6L-03-M5-A
Documents
Product details : SMC PVQ13-6L-03-M5-A COMPACT PROPORTIONAL SOLENOID VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
- Repeatability: 3% or less
- Hysteresis: 10% or less
- Body materials: Brass (C36) and stainless steel
- Reduced noise
- Suitable for vacuum applications.
Technical specifications
Attributes
| Type | compact proportional solenoid valve - pvq10 |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 76.43 excl. VAT
/ Each
£ 91.72 incl. VAT
- Usually arrives within 14 working days
