Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 546693 SOLENOID VALVE VSVA-B-T32C-AH-A2-1C1
FESTO 546693 SOLENOID VALVE VSVA-B-T32C-AH-A2-1C1
Standards-based valve with central plug VSVA
References
festo:
VSVA-B-T32C-AH-A2-1C1
rubix:
211A5246
manufacturer :
546693
ean:
4052568184780
Technical specifications
Type
Standard valve VSVA with single connector
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 546693 SOLENOID VALVE VSVA-B-T32C-AH-A2-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
Conforms to ISO 5599-1
Electrical connection with central plug
Robust metal housing
Manifold assembly with mixed sizes possible
Technical specifications
Attributes
Logistics dimensions (L x W x H)
112
x
21
x
74
mm
Logistic Weight
189,9
g
Type
Standard valve VSVA with single connector
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.30
excl. VAT
/
Each
£
165.96
incl. VAT
Delivery usually within (
11
) days
Select variants (647)
Add to cart
Check our products from related categories
NORGREN S/666/14 G1/8 3/2NC PLNGR SPR
AVENTICS 5814490450
SMC VQC2301BNR-5B1 5 PORT SOLENOID VALVE
CAMOZZI BODY OUTLET VLV-5/2-SIZE 16-SOL SOL-24V DC-1W EN531-11-P13
SMC S07B5-5MO-M5 5 PORT SOLENOID VALVE
AVENTICS 0820402011
SMC SY7360-5YO-02F-Q 5 PORT SOLENOID VALVE
SMC VF3233-7DZ1-02F 5 PORT SOLENOID VALVE
SMC VQ2101N-5W1-Q 5 PORT SOLENOID VALVE
NORGREN V61B417A-A213J 3/2 NC SOL/SPRING VALVE
SMC SV3100-5FU-T-C8 SOLENOID VALVE
SMC VDW22NAH 2 PORT SOLENOID VALVE FOR WATER AND AIR
SMC EVS7-10-FG-S-5CV-Q ISO 5599-1 SOLENOID VALVE
AVENTICS 5814422600
NORGREN 9500295000000000 2/2 G1/8 SOLENOID VALVE