References
SMC:MXH10-15Z
Rubix:115A6075
Manufacturer :MXH10-15Z
EAN:3618036362831

Technical specifications
| Type | compact slide |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC MXH10-15Z COMPACT SLIDE
We are pleased to introduce the improved MXH-Z Series compact slide table. This new model incorporates a highly rigid linear guide, which generates increased allowable momentum of up to 240% and makes it suitable for use in applications where the workpiece is a long distance away. Flexible and lightweight, the MXH-Z Series is available in bores from 6 to 20mm with the ability to be mounted in four directions and piped in three directions.Extremely accurate, due to its high travelling parallelism, the slide table is particularly useful in applications involving transport and positioning and in limited space applications like dispensers. The option to directly mount D-M9* round auto switches also reduces labour costs.
•Bore sizes: 6, 10, 16, 20 mm
•Special (non-standard) porting option
•Rubber bumpers
•RoHS compliant
•Auto switch capable
Bore Size: 10mm
Stroke: 15mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
•Special (non-standard) porting option
•Rubber bumpers
•RoHS compliant
•Auto switch capable
Bore Size: 10mm
Stroke: 15mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Made to Order: None
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Type | compact slide |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 265.17 excl. VAT
/ Each
£ 318.20 incl. VAT
- Delivery usually within ( 4 ) days