FESTO 8041819 BALL SCREW AXIS
Electromechanical Spindle Axis Drive
See technical informationSee documentsReferences
Festo:ELGA-BS-KF-70-400-0H-10P-ML
Rubix:391A0953
Manufacturer :8041819
EAN:4052568286200

Technical specifications
| Type | electromechanical spindle axis drive |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 8041819 BALL SCREW AXIS
spindle axis ELGA-BS-KF-70-400-0H-10P-ML With recirculating ball bearing guide Working stroke=400 mm, Size=70, Stroke reserve=0 mm, Spindle diameter=12 mm, Spindle pitch=10 mm/U
Technical specifications
Attributes
| Type | electromechanical spindle axis drive |
|---|---|
| Cylinder diameter | 70 mm |
| Cylinder stroke | 400 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 70 |
Show UNSPSC/ECL@SS
£ 2,065.66 excl. VAT
/ Each
£ 2,478.79 incl. VAT
- Delivery usually within ( 11 ) days