References
SMC:MXH10-25Z
Rubix:265A1561
Manufacturer :MXH10-25Z
EAN:3618036362787

Technical specifications
| Type | compact linear table |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC MXH10-25Z
We are pleased to introduce the improved MXH-Z Series compact slide table. This new model incorporates a highly rigid linear guide, which generates increased allowable momentum of up to 240% and makes it suitable for use in applications where the workpiece is a long distance away. Flexible and lightweight, the MXH-Z Series is available in bores from 6 to 20mm with the ability to be mounted in four directions and piped in three directions.Extremely accurate, due to its high travelling parallelism, the slide table is particularly useful in applications involving transport and positioning and in limited space applications like dispensers. The option to directly mount D-M9* round auto switches also reduces labour costs.
MXH, Narrow Width Precision Slide Table (Recirculating Bearings)
Technical specifications
Attributes
| Logistic Weight | 146 g |
|---|---|
| Type | compact linear table |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
| Series | mxh-z |
Show UNSPSC/ECL@SS
£ 278.72 excl. VAT
/ Each
£ 334.46 incl. VAT
- Delivery usually within ( 4 ) days