References
SMC:MXS25L-100A
Rubix:236A0912
Manufacturer :MXS25L-100A

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC MXS25L-100A AIR SLIDE TABLE
Applications that call for precise movement ranging from 10-150mm * typically require a cylinder and a precision guide. The MXS accomplishes this by integrating a cross roller bearing with a guide and two small air cylinders for compact force generation. The MXS is available in six sizes each with set stroke lengths and is standard with auto switch capability. Stroke adjustments are available for extend, retract, or both in ranges of 0-5mm, 0-15mm, and 0-25mm. In addition, there are many other standard options that include, shock absorbers, end lock, axial piping, and buffer.
Strengths
•Air slide table
With or without stroke adjuster with or without shock
Variety of switches with a variety of wire lead lengths
With or without stroke adjuster with or without shock
Variety of switches with a variety of wire lead lengths
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 100 mm |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 826.58 excl. VAT
/ Each
£ 991.90 incl. VAT
- Delivery usually within ( 7 ) days