SMC HRSH090-WF-40 THERMO CHILLER
Compact Type, Water-cooled - HRSH090
See technical informationSee documentsReferences
SMC:HRSH090-WF-40
Rubix:394A0092
Manufacturer :HRSH090-WF-40
EAN:3618036089837

Technical specifications
| Type | water/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
Documents
Product details : SMC HRSH090-WF-40 THERMO CHILLER
Outstanding energy saving effect with the triple inverter
Strengths
Cooling capacity: 11 kW
Temperature stability: ±0.1 °C
Set temperature range: 5 to 40 °C
Triple inverter
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | water/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 45 °C |
| Height | 1080 mm |
| Voltage | 380/415 V |
| Volume | 18 l |
| Minimum water flow rate | 20 l/min |
| Maximum water flow rate | 60 l/min |
| Model | hrsh |
Show UNSPSC/ECL@SS
£ 17,195.42 excl. VAT
/ Each
£ 20,634.50 incl. VAT
- Usually arrives within 14 working days