SMC HRS030-AF-20-R THERMO CHILLER


Circulating Fluid Temperature Controller, Environmentally Resistant Type - HRS-R

References
smc:HRS030-AF-20-R
rubix:394A0182
manufacturer :HRS030-AF-20-R
brand logo
brand logo
Technical specifications
Typeair/oil
Modelhrs
Min. temperature5 °C
See all Specifications

Product details : SMC HRS030-AF-20-R THERMO CHILLER


Can be used in a system that is installed in a dusty or water spray environment

Strengths

Cooling capacity: 1.7 kW to 4.5 kW Temperature stability: ±0.1 °C Set temperature range: 5 to 40 °C Protection of the electrical unit: IP54 Metal panel With heating function and self-diagnosis.

Technical specifications


Attributes
Typeair/oil
Modelhrs
Min. temperature5 °C
Max. temperature45 °C
Height650 mm
Voltage200/230 V
Capacity5 l
Show UNSPSC/ECL@SS
£ 6,552.72 excl. VAT
/ Each
£ 7,863.26 incl. VAT
  • Usually arrives within 14 working days