References
SMC:ZP3-16BN
Rubix:394A1966
Manufacturer :ZP3-16BN
EAN:3618036468854

Documents
Product details : SMC ZP3-16BN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad Sizes: Ø 4 - Ø 16 mm
Shapes: Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 16 mm |
| Shape | bellow |
| Type | compact vacuum pad |
Show UNSPSC/ECL@SS
£ 7.07 excl. VAT
/ Each
£ 8.48 incl. VAT
- Delivery usually within ( 12 ) days