SMC ZPT32BNK10-B5-A10 VERTICAL ENTRY V/PAD & BUFFER

ZPT Vacuum Pad

See technical informationSee documents

References

SMC:ZPT32BNK10-B5-A10
Rubix:2611081
Manufacturer :ZPT32BNK10-B5-A10
EAN:3618036449129
brand logo

Technical specifications

Materialnbr
Diameter32 mm
Shaperound
See all Specifications

Documents

Product details : SMC ZPT32BNK10-B5-A10 VERTICAL ENTRY V/PAD & BUFFER


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 32
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A10 (M10X1)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x86x37 mm
Logistic Weight37 g
Materialnbr
Diameter32 mm
Shaperound
Typebellows pad
£ 46.64 excl. VAT
/ Each
£ 55.97 incl. VAT
  • Delivery usually within ( 4 ) days