SMC ZP100HBF VACUUM PAD HEAVY DUTY


Heavy-duty - ZPHB

References
smc:ZP100HBF
rubix:394A2541
manufacturer :ZP100HBF
brand logo
brand logo
Technical specifications
Materialfluororubber
Diameter100 mm
Shapebellow
See all Specifications

Product details : SMC ZP100HBF VACUUM PAD HEAVY DUTY


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.

Technical specifications


Attributes
Materialfluororubber
Diameter100 mm
Shapebellow
Typevacuum pad
Metrical Diameter103.1 mm
Show UNSPSC/ECL@SS
£ 75.65 excl. VAT
/ Each
£ 90.78 incl. VAT
  • Usually arrives within 14 working days