References
SMC:ZP3-06UMGS
Rubix:394A2403
Manufacturer :ZP3-06UMGS

Technical specifications
| Material | conductive silicone rubber |
|---|---|
| Diameter | 6 mm |
| Shape | round |
Documents
Product details : SMC ZP3-06UMGS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad Sizes: Ø 1.5 - Ø 16 mm
Shapes: Flat Type
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Improved pad adapters
Wide selection of piping.
Technical specifications
Attributes
| Material | conductive silicone rubber |
|---|---|
| Diameter | 6 mm |
| Shape | round |
| Type | compact vacuum pad |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days