SMC ZPX80HBNJ25-B01-A18 VACUUM PAD
Heavy-duty with Buffer - ZPXHBJ
See technical informationSee documentsReferences
SMC:ZPX80HBNJ25-B01-A18
Rubix:394A1772
Manufacturer :ZPX80HBNJ25-B01-A18

Documents
Product details : SMC ZPX80HBNJ25-B01-A18 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Bellows Type
Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 80 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ Each
£ 55.56 incl. VAT
- Usually arrives within 14 working days