SMC ZP3P-T50PTSF-A12 GROOVE & ADAPTER - ZP3P
Vacuum Products - With Groove & Adapter, FDA Compliant - ZP3P
See technical informationSee documentsReferences
SMC:ZP3P-T50PTSF-A12
Rubix:247A5503

Documents
Product details : SMC ZP3P-T50PTSF-A12 GROOVE & ADAPTER - ZP3P
For the adsorption of general workpieces
Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Flat Type with Groove
Materials: Silicone rubber is compliant with FDA21CFRSS1772600
Options: Male and Female Thread Vertical Vacuum Inlet
Blue coloured pad
Reduced leakage
Pad Sizes: Ø 20 - Ø 50 mm
Shapes: Flat Type with Groove
Materials: Silicone rubber is compliant with FDA21CFRSS1772600
Options: Male and Female Thread Vertical Vacuum Inlet
Blue coloured pad
Reduced leakage
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 50 mm |
| Shape | round |
| Type | vacuum inlet with buffer |
Show UNSPSC/ECL@SS
£ 19.59 excl. VAT
/ Each
£ 23.51 incl. VAT
- Delivery usually within ( 7 ) days