SMC ZP3E-YF32BMNJB50 VACUUM PAD


Heavy-duty, Ball Joint with Buffer - ZP3E-YF*BM

References
smc:ZP3E-YF32BMNJB50
rubix:394A2383
manufacturer :ZP3E-YF32BMNJB50
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter32 mm
ShapeBellow
See all Specifications

Product details : SMC ZP3E-YF32BMNJB50 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted

Strengths

Pad Sizes: Ø 32 - Ø 125 mm Shapes: Flat Type with Groove, Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Female Thread Buffer Lateral Vacuum Inlet with Ball Joint.

Technical specifications


Attributes
MaterialNBR
Diameter32 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter35 mm
Show UNSPSC/ECL@SS
£ 65.50 excl. VAT
/ Each
£ 78.60 incl. VAT
  • Usually arrives within 14 working days