References
SMC:ZPT16USJ20-B5-A10
Rubix:2611034
EAN:3618036450941

Documents
Product details : SMC ZPT16USJ20-B5-A10 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 16
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Rotating or Non-rotating: J (Rotating)
Stroke: 20mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A10 (M10X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Pad Diameter: 16
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Rotating or Non-rotating: J (Rotating)
Stroke: 20mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A10 (M10X1)
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 16 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 35.20 excl. VAT
/ Each
£ 42.24 incl. VAT
- Delivery usually within ( 19 ) days