ZPT Vacuum Pad
Material | silicone rubber |
---|---|
Diameter | 32 mm |
Shape | round |
Logistics dimensions (L x W x H) | 37x38x37 mm |
---|---|
Logistic Weight | 16 g |
Material | silicone rubber |
Diameter | 32 mm |
Shape | round |
Type | bellows pad |
Threading diameter | 5 mm |
Usually arrives within 14 working days