References
SMC:ZP3E-T125BMS-A16
Rubix:394A2337
Manufacturer :ZP3E-T125BMS-A16

Documents
Product details : SMC ZP3E-T125BMS-A16 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 to Ø 125 mm
Shapes: Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 125 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 77.33 excl. VAT
/ Each
£ 92.80 incl. VAT
- Usually arrives within 14 working days