References
SMC:ZP2-11ANN
Rubix:2610721
Manufacturer :ZP2-11ANN
EAN:3618036476903

Documents
Product details : SMC ZP2-11ANN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Sizes: Ø 0.8 to Ø 1.1
•Shapes: Nozzle Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 1.1mm
Material: N (NBR)
•Shapes: Nozzle Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 1.1mm
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x8x4 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 11 mm |
| Shape | round |
| Type | nozzle pad |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Delivery usually within ( 8 ) days