Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP3E-Y32UMN-AL14 VACUUM PAD
SMC ZP3E-Y32UMN-AL14 VACUUM PAD
Compact with Adapter - ZP3E-Y
References
smc:
ZP3E-Y32UMN-AL14
rubix:
394A1802
manufacturer :
ZP3E-Y32UMN-AL14
Technical specifications
Material
nbr
Diameter
32
mm
Shape
flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP3E-Y32UMN-AL14 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 32 to Ø 125 mm Shapes: Flat Type with Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Female Thread Lateral Vacuum Inlet.
Technical specifications
Attributes
Material
nbr
Diameter
32
mm
Shape
flat
Type
vacuum pad
Metrical Diameter
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.87
excl. VAT
/
Each
£
41.84
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SMC ZPT06BSK10-B5-A8 VACUUM PAD
SMC ZP2-6010WN VACUUM PAD
SMC ZPT32BS-B6 VACUUM PAD
SMC ZP2-T4020WSK10-B5 VACUUM PAD
SMC ZPT13CN-A5 VACUUM PAD
PIAB U30.20 SUCTION CUP 0101147
SMC ZP2-R6030WNK10-06 VACUUM PAD
SMC ZPR40BN-06-A6 VACUUM PAD
SMC ZP3-16BN VACUUM PAD
SMC ZP3E-T40UMNJB50 VACUUM PAD
PIAB 0202114 SUCTION CUP VL50BX 50MM DIA
AVENTICS 1820415073
AVENTICS 1820415126
SMC ZP3E-TF40BMN-AL14 VACUUM PAD
AVENTICS 1820415086