SMC ZPR40BN-06-A6 VACUUM PAD


Vacuum Pad Adapter

References
smc:ZPR40BN-06-A6
rubix:2610919
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter40 mm
ShapeBellow
See all Specifications

Product details : SMC ZPR40BN-06-A6 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.

Pad Diameter: 40
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A6 (M6X1)

Strengths

Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)48x102x48 mm
Logistic Weight79 g
MaterialNBR
Diameter40 mm
ShapeBellow
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 32.79 excl. VAT
/ Each
£ 39.35 incl. VAT
  • Delivery usually within ( 19 ) days